Shop SOLO
See all product information
Create Account
Thermoguard Insulated Paper Hot Cups, 16 oz, White Sustainable Forest Print, 600PK
Mfr # DWTG16W
Zoro # G410412506
product price:Â
$
136.99
/pk 600, $0.23/ea
Free Shipping & Returns
Key Features
Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
16 oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTG16W
- Zoro #
- G410412506
- UPC #
- -
- Country of Origin
- United States
Details
- Disposable Foodware Coating/Lining
- Moisture-blocking lining
- Wrapped/Unwrapped
- Unwrapped
- Microwave Safe
- No
- Capacity
- 16 oz
- Color
- White
- Interior Volume Capacity
- 16 oz
- Cup Type
- Hot Cup
- Theme
- White Sustainable Forest
- Number of Cups Included
- 600
- Bpi Certified
- No
- Product Series
- ThermoGuard
- Pattern
- White Sustainable Forest
- Bio Based
- No
- Fsc Certified
- No
- Item
- Cups
- Sfi Certified
- No
- Hot or Cold Cup
- Hot Cup
- Compatible Manufacturer Lid Part Number
- TL1224TG, TL1224TGB, OPT1224TG, OPT1224TGB, OPT1224TGPPR
- Recyclable
- No
- Material
- Double-Walled Paper
- Compostable
- No
- Disposable Foodware Pattern
- White Sustainable Forest
- Disposable Foodware Capacity
- 16 oz
- Type
- Hot Cup
Description
The moisture-blocking poly lining protects against leaky seams and soak-through. Save money by reducing the need for sleeves or double cupping. The double-wall construction combined with insulating air channels keeps the heat inside and the cup cool to the touch. Coffee, tea and hot chocolate maintain warmth while on the go! Whether you're in the foodservice industry, managing an office or planning an event, we have a beverage serving solution you can count on. Compatible lids are sold separately. Four cup sizes share one lid.
- Insulated, double wall paper cup eliminates the need for a sleeve.
- Insulating air channels reduce heat transfer, keeping the sidewall cool to the touch.
- Operational efficiency as four cup sizes share one lid.
- Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).