Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, GFX, 3.25 l, Yellow, Citrus, Foam

  • Mfr # GPF3LNA

  • Zoro # G416059156


product price: $65.45
/ea
Sold in multiples of 2 for $130.90

Key Features

Form
Foam
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPF3LNA
Zoro #
G416059156
UPC #
69124052593
Country of Origin
United States

Dimensions

Depth
10 in
Width
16 in

Details

Item
Hand Soap
Form
Foam

Description

Unlike traditional heavy duty soaps and hand cleaners, Solopol GFX is effective in removing the toughest dirt, grease and grime without damaging your skin. Solopol GFX does not contain harsh solvents or pumice, safeguarding against dry, cracked skin. Its rich, patented foamy lather covers the skin better than traditional heavy duty cleaners so you get a more complete wash. And, it rinses away quickly without clogging your drains. Your hands deserve Solopol GFX!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.