Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COSMO 50W Solar LED Flood Light

  • Mfr # STLSWL504WMBK

  • Zoro # G413789193


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Width
4.1 in
Length
13 in
Material
Aluminum
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STLSWL504WMBK
Zoro #
G413789193
UPC #
-
Country of Origin
China

Dimensions

Width
4.1 in
Length
13 in
Cable Length
11.5 ft
Size
Solar Panel: 15.0 X 7.3 in; Light: 13.0 X 4.1 X3.1 in

Details

Dimmable
Yes
Material
Aluminum
IP Rating
IP65
Lumens
6000
Item
Flood Light
Color
Black
Features
6 Operating Modes
Watts
50 W
Color Temperature
4000K
Run Time
12-14 hrs
Shop By
Hot Buys
Solar Panel
Mono-Crystalline Silicon 14V/10W

Description

The COSMO Solar LED Flood Light can be used in gardens, courtyards, and landscapes as well as for extra lighting in parking lots. It also serves to brighten pathways in parks or on campuses, or any location where having an LED outdoor light would be helpful while avoiding the expense of running wires to the location.


  • •Generates More Solar Energy & Stores More Energy
  • •Longer Life
  • •Multifunctional & Flexible
  • •Highly Versatile Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.