Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOCUS 20W Solar Signage Light

  • Mfr # STLJUP204ST-26

  • Zoro # G013789197


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Watts
20 W
Color Temperature
4000K
Lumens
2000
Dimmable
Yes
Beam Angle
50° x 80°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLJUP204ST-26
Zoro #
G013789197
UPC #
-
Country of Origin
China

Dimensions

Width
10.5 in
Length
25.8 in

Details

Watts
20 W
Color Temperature
4000K
Lumens
2000
Dimmable
Yes
Beam Angle
50° x 80°
Adjustable Range
16.4 to 21 in
Item
Sign Light
IP Rating
IP65
Housing Material
Aluminum
Housing Color
Black
Features
First 4 hours 100% brightness, 25% brightness till dawn
Shop By
Hot Buys
Run Time
2-3 Days

Description

Solar signage lighting FOCUS has an all-in-one design and comes complete with a self-contained solar power assembly sized to run the specified solar light fixture. The fixtures will turn on at night, automatically, staying at 100% power for 4 hours highest activity period and then they dim down to 25%, for the rest of the night. Install FOCUS at businesses, stores, schools and community signs. FOCUS will bring security and sustainability with no electric bill and low maintenance costs.


  • •Generates More Solar Energy
  • •Longer Life
  • •Adjustable LED module design
  • •Heavy Duty and flexible base design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.