
SOLPAD Solar Flood Light 10W
Mfr # STLSFL10XYYBK
Zoro # G413789186
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Run Time
2-3 Days
Length
11.8 in
Width
7.7 in
Bulb Beam Angle
90°
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STLSFL10XYYBK
Zoro #
G413789186
UPC #
-
Country of Origin
China
Dimensions
Length
11.8 in
Width
7.7 in
Depth
1.4 in
Details
Color
Black
Run Time
2-3 Days
Lumens
1080
Bulb Beam Angle
90°
Material
Aluminum
Dimmable
Yes
Item
Flood Light
Features
3 Operating Modes
Color Temperature
4000K
IP Rating
IP65
Watts
10 W
Shop By
Hot Buys
Solar Panel
Mono-Crystalline 5.5V/6W
PIR Sensor Angle / Distance
180°/16-26 ft
Description
Residential Solar Flood Light SOLPAD is a compact, integrated flood light pad which ideal to create brightly-lit, outdoor applications for residential garages, parking lots, schools, hotels and outdoor walk ways, that demand long service life and low maintenance. SOLPAD has three smart lighting mode options address all kinds of applications and weather.
- •Generates More Solar Energy & Stores More Energy
- •Longer Life
- •Installation
- •Integrated Design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.