Zoro Homepage

SOLPORT LED Wall Pack 7W

  • Mfr # STLSWL07XWMBK

  • Zoro # G913789181


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Features
3 Operating Modes
Width
9.1 in
Height
3 in
Length
7.4 in
Watts
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLSWL07XWMBK
Zoro #
G913789181
UPC #
-
Country of Origin
China

Dimensions

Width
9.1 in
Height
3 in
Length
7.4 in

Details

Item
Wall Light
Features
3 Operating Modes
Watts
7 W
Lumens
700
Color Temperature
4000K
Housing Material
Aluminum
Fixture Housing Color
Black
IP Rating
IP65
Shop By
Hot Buys
Run Time
2-3 Days
PIR Sensor Angle / Distance
120°/16-26 ft
Beam Angle
80° x 100°
Solar Panel
Mono-crystalline 10V
Dimmable
Yes

Description

Solar LED Wall Pack SOLPORT is a solar-powered light that can be easily installed onto nearly any surface using its mounting plate. With its integrated design, the SOLPORT is lower cost than traditional wall packs because there are no wiring costs nor electricity costs when installing or using this fixture. With the sensor, the light can be turned on automatically during the night and dim up and down when the motion is detected. More important, users can use button or remote control to set the light modes they want. With in many build-in lighting modes, SOLPORT can fit different lighting needs from end users.


  • •Maximizes Solar Energy
  • •Longer Life
  • •Adjustable LED Module Design
  • •Integrated Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.