Zoro Homepage

SUNLIKE Solar LED light 30W

  • Mfr # STLSTC303SFGY

  • Zoro # G113789196


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Lumens
6000
Watts
30 W
Width
17 in
Housing Material
Aluminum
Run Time
10 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLSTC303SFGY
Zoro #
G113789196
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Length
35 in
Installation Height
9 to 20 ft

Details

Lumens
6000
Watts
30 W
Housing Material
Aluminum
Run Time
10 hrs
IP Rating
IP65
Color
Grey
Color Temperature
3000K
Description/Special Features
Motion Sensor, Time Control, Constant
Item
Street Light
Dimmable
Yes
Features
Remote control and One-key Setting

Description

Advanced solar LED light SUNLIKE is an eco-friendly and easily-installed lighting solution. It's great for areas such as pathways, parking lots, landscaping, parks, schools, trails, or any locations that have no access to conventional power. The light body is build by die-cast aluminum, and it's fully-integrated design. Therefore, it's easy to install and attractive. In conclusion, it's an advanced solar LED lighting solutions for our users.


  • •Longer Life
  • •50+ Hours Max Autonomy
  • •Greater Energy Production
  • •High Brightness, Smart Power Consumption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.