Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WMK Wall Pack Light 50W

  • Mfr # STLWMK505WMBR

  • Zoro # G813789199


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Length
7.08 in
Watts
50 W
Lumens
5280
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLWMK505WMBR
Zoro #
G813789199
UPC #
-
Country of Origin
China

Dimensions

Width
5.9 in
Length
7.08 in

Details

Item
Shop Lights
Watts
50 W
Lumens
5280
IP Rating
IP65
Color Temperature
5000K
Housing Material
Aluminum
Fixture Housing Color
Bronze
Shop By
Hot Buys
Beam Angle
80° x 100°
Dimmable
No

Description

WMK Wall Pack 50W lights are ideal for buildings, exterior walls, corridors, and aisles. With an elegant, modern design, these lights offer soft light and simple installation. The optimized cooling design helps boost efficiency while keeping the outer shell standardized to be compatible with any wall pack LED/sensor retrofit.


  • •Weatherproof, IP65
  • •Long lasting 70000 hours life
  • •Easy installation
  • •50W Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.