This item is Discontinued.

Sonic Alert Sonic Alert SA-SBB500SS-B Sonic Bomb Vibrating Alarm Clock - Blue SA-SBB500SS/B

Sonic Alert SA-SBB500SS-B Sonic Bomb Vibrating Alarm Clock - Blue (Discontinued)

  • Mfr # SA-SBB500SS/B
  • Zoro # G803692355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-SBB500SS/B
Zoro #
G803692355
UPC #
650518101272
Country of Origin
China

Description

This blue alarm clock will wake up deaf, hard of hearing and even the deepest of sleepers! the earth-shattering bed shaker and bright flashing lights will get you jumping out of bed each morning. and if that doesn't put your feet on the floor, the 113db alarm is so loud it will rattle your windows and force your eyes open.

Features
  • Dual alarm setting
  • Powerful 12v bed shaker
  • Pulsating flash alert lights
  • 5 level display dimmer switch
  • Extra loud 113db audio alarm with adjustable tone and volume control
  • Sound and vibration notification only
  • Snooze time from 1-30 minutes
  • Selectable alarm duration time from 1-59 minutes
  • Dual time settings (12/24 hour)
Specifications
  • Type: Alarm Clock
  • Color: Blue
  • Alert: Audible, Vibration
  • Alarm Clock Style: Desktop
  • Lamp Plugin: No
  • Built-In Signaler: No
  • Power Source: A/C
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.