Zoro Homepage

Add-onputer Peripherals, L 7 m. Lc Os1 Yellow Duplex Patch Cable

  • Mfr # SO862364

  • Zoro # G015758924


product price: $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO862364
Zoro #
G015758924
UPC #
753153342601
Country of Origin
China

Description

This is a 7m single-mode fiber SMF duplex LC/LC OS1 yellow patch cable. This high quality SMF 9/125 patch cable is specifically designed for ethernet multimedia or communication applications and is intended for use with 10Gb applications. This patch cable is suited for LANs or SANs and is recommended for connection between fiber patch panels hubs switches media converters and routers etc. The low smoke zero halogen LSZH jacket protects from toxic and corrosive gases in badly ventilated spaces and other areas where it is most crucial. It also provides the fire protection needed to run within walls and air plenums eliminating the need for conduits. The injection molding process provides each connection greater durability in resisting pulls strains and impacts from cabling installs. They provide higher speeds and increased bandwidth compared to conventional twisted-pair copper cable. Features -Application - Patch -Cable Mode - Duplex -Color - Yellow -Compatible OEM - Industry Standard -Connector - LC Male to LC Male -Core/Cladding - 9/125μm -Fiber Termination - UPC - Ultra Physical Contact -Jacket Type - LSZH -Length - 7 m. -Media - SMF -Standard - OS1 -Strand Count - 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.