Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sonic Boom Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver SO16390

Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (Discontinued)

  • Mfr # SO16390
  • Zoro # G003798017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO16390
Zoro #
G003798017
UPC #
657248227401
Country of Origin
China

Description

Features
  • Moving coil dynamic element
  • Polar pattern: cardioid
  • Freq resp: 30Hz-15kHz
  • Sensitivity: -50dB (±3dB @ 1kHz)
  • Output imp: 600O (±15%)
  • Retro design
  • Self-tensioning swivel mount
  • On/off switch
  • Includes 16 ft. XLR cable & built-in microphone stand adapter
  • Dimension - 7.4 H x 3.1 W x 2.2 D in.
  • Color - Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.