This item is Discontinued.

Sonic Boom Portable Karaoke Radio & PA Speaker System; Compact Headset Microphone Amplifier SO7893

Portable Karaoke Radio & PA Speaker System; Compact Headset Microphone Amplifier (Discontinued)

  • Mfr # SO7893
  • Zoro # G304106894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO7893
Zoro #
G304106894
UPC #
657248288440
Country of Origin
China

Description

Features
  • Use it like a megaphone & project your voice
  • Lightweight, compact & handheld design
  • Lyrics (text) display ability to sing along
  • Fm radio and clock with digital LCD display
  • Built-in rechargeable battery
  • Headset microphone included
  • Aux (3.5mm) input
  • Ability to connect & stream external devices
  • Mp3 digital audio file compatibility
  • USB & micro sd memory card readers
  • Front panel button control center
  • Eq sound configuration
  • Repeat & random song ability
  • Multi-language support?
  • Create your own songs
  • Ability to record your voice & music
  • Easily save & share your music
  • Save files via USB flash or micro sd
Specifications
  • Output Power: 10 W
  • Loudspeaker Driver: 3 in.
  • Impedance: 4 Ohm
  • FM Radio: 87.5 - 108MHz
  • Frequency Response: 100-18kHz
  • Power Supply: 110/220 v
  • MAX Flash Memory Support: 32GB
  • Weight: 1.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.