Shop SONICWALL
See all product information
Create Account
TZ270 WIRELESS-AC INTL TRADEUP WITH 3 YR EPSS (EXISTING SOHO/TZ300/GEN
- Mfr # 03-SSC-1805
- Zoro # G423563967
product price:Â
$
1,259.99
/ea
Free Shipping & Returns
Key Features
Depth
5.3 in
Number of Ports
8
Width
7.5 in
Features
Wireless LAN
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-SSC-1805
- Zoro #
- G423563967
- UPC #
- 758479318057
- Country of Origin
- Taiwan, Province of China
- Number of Ports
- 8
- Features
- Wireless LAN
- Wireless LAN Standard
- IEEE 802.11 a/b/g/n/ac
- Data Link Protocols
- SMB
- Frequency
- 60 Hz
- Series
- TZ
Dimensions
- Depth
- 5.3 in
- Width
- 7.5 in
- Height
- 1.4 in
Description
SONICWALL TZ270 WIRELESS-AC INTL TRADEUP WITH 3 YR EPSS (EXISTING SOHO/TZ300/GEN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.