3000 LM WXGA SHORT THROW PROJ EDUC/CORP 100 INCH IMAGE FROM 46 INCH

  • Mfr # VPLSW235

  • Zoro # G316060481


product price: $1,308.99
/ea
Free Shipping & Returns

Key Features

Depth
12.2"
Normal Mode Lamp Life
6000 Hour
Height
5.5"
Standby Power Consumption
500 mW
Projection Method
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLSW235
Zoro #
G316060481
UPC #
27242869165
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12.2"
Height
5.5"
Width
14.4"
Minimum Diagonal Image Size
57.08"
Maximum Diagonal Image Size
103.14"

Details

Normal Mode Lamp Life
6000 Hour
Standby Power Consumption
500 mW
Projection Method
Front
Speakers
1
S-Video
Yes
Maximum Projection Distance
40.94"
Vertical Keystone Correction
-10°/+10°
Lamp Watts
210 W
Item
LCD Projector
Max. Resolution
1600 x 1200
Zoom Type
Manual Zoom
HDMI Inputs
Yes
USB
Yes
Throw Ratio
0.46
Audio Line In
Yes
Video Signal Standard
HDTV
Video Signal Format
PAL, SECAM, NTSC
Input Scan Format
1080p
Contrast Ratio
3,000:1
Graphic Mode
WXGA
Composite Video
Yes
Ethernet Technology
Fast Ethernet
Lamp Type
Mercury Lamp
High Mode Brightness
3000 lm
Aspect Ratio
16:9, 4:3
Low Mode Brightness
1700 lm
Operating Power Consumption
315 W
Audio Line Out
Yes
Network (RJ-45)
Yes
Native Resolution
1280 x 800
Native Aspect Ratio
16:10
Standard Mode Brightness
2100 lm
Number of Lamps
1
Speaker Output Mode
Mono
Output Scan Format
720p
Speaker Output Power
16 W
Minimum Projection Distance
21.65"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.