VPL-PHZ61 6400-LUMEN WUXGA LASER 3LCD PROJECTOR - BRIGHTNESS OF 6400 LUMENS
- Mfr # VPLPHZ61
- Zoro # G015831702
product price:Â
$
3,946.99
/ea
Free Shipping & Returns
Key Features
Width
16.6"
Depth
13.3"
Height
5.1"
Max. Resolution
1920 x 1200
Operating Power Consumption
463 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPLPHZ61
- Zoro #
- G015831702
- UPC #
- 27242925243
- Country of Origin
- Unknown
Dimensions
- Width
- 16.6"
- Depth
- 13.3"
- Height
- 5.1"
- Maximum Diagonal Image Size
- 25 ft
Details
- Item
- 3LCD Projector
- Max. Resolution
- 1920 x 1200
- Operating Power Consumption
- 463 W
- Lamp Type
- Laser Diode
- HDMI Inputs
- Yes
- Graphic Mode
- WUXGA
- Speaker Included
- Yes
- Native Resolution
- 1920 x 1200
- Maximum Vertical Sync
- 92 Hz
- Network (RJ-45)
- Yes
- Optical Zoom
- 1.6x
- Minimum Vertical Sync
- 24 Hz
- Wireless LAN
- Yes
- Number of Lamps
- 1
- Native Aspect Ratio
- 16:10
- Standard Mode Brightness
- 6400 lm
- USB
- Yes
- Projection Method
- Front
Description
SONY VPL-PHZ61 6400-LUMEN WUXGA LASER 3LCD PROJECTOR - BRIGHTNESS OF 6400 LUMENS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.