55 BRAVIA 4K HDR PRO LITE DISPLAY
Mfr # FW55EZ20L
Zoro # G816300674
product price: $1,052.99
/ea
Free Shipping & Returns
Key Features
Backlight Technology
LED
Viewable Screen Size
55"
Scan Format
2160p
Maximum Resolution
3840 x 2160
HD Resolution
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW55EZ20L
Zoro #
G816300674
UPC #
27242928558
Country of Origin
Mexico
Dimensions
Screen Size
55"
Viewable Screen Size
55"
Details
Item
LED-LCD TV
Backlight Technology
LED
Scan Format
2160p
Maximum Resolution
3840 x 2160
HD Resolution
Yes
Video Signal Standard
4K UHDTV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.