
7300LM WUXGA LASER PROJECTOR / BLACK
Mfr # VPLFHZ85/B
Zoro # G315831709
product price: $10,214.99
/ea
Free Shipping & Returns
Key Features
Standard Mode Brightness
7300 lm
Output Scan Format
1080p
Operating Power Consumption
506 W
Projection Method
Ceiling, Front
HDMI Inputs
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPLFHZ85/B
Zoro #
G315831709
UPC #
27242923270
Country of Origin
China
Dimensions
Width
18.1"
Maximum Diagonal Image Size
50 ft
Height
6.7"
Depth
19.4"
Details
Standard Mode Brightness
7300 lm
Output Scan Format
1080p
Operating Power Consumption
506 W
Projection Method
Ceiling, Front
HDMI Inputs
Yes
USB
Yes
Video Signal Standard
HDTV
Item
3LCD Projector
Color
Black
Network (RJ-45)
Yes
Native Resolution
1920 x 1200
Normal Mode Lamp Life
20000 Hour
Native Aspect Ratio
16:10
Lamp Type
Laser Diode
DVI
Yes
Number of Lamps
1
Economy Mode Lamp Life
30000 Hour
Mount Type
Ceiling Mountable
Graphic Mode
WUXGA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.