85 BRAVIA 4K HDR PRO LITE DISPLAY
Mfr # FW85EZ20L
Zoro # G616440556
product price: $2,144.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Viewable Screen Size
85"
Video Signal Standard
4K UHDTV
Scan Format
2160p
Backlight Technology
LED
HD Resolution
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW85EZ20L
Zoro #
G616440556
UPC #
27242928527
Country of Origin
Mexico
Dimensions
Viewable Screen Size
85"
Screen Size
85"
Details
Video Signal Standard
4K UHDTV
Scan Format
2160p
Backlight Technology
LED
Item
LED-LCD TV
HD Resolution
Yes
Maximum Resolution
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.