Shop SONY

LTO Ultrium Tape Cartridge, 200GB/400GB Capacity

  • Mfr # LTX200G/4

  • Zoro # G110773891


product price:  $46.49
/ea

Key Features

Storage Capacity
400 GB (Compressed); 200 GB (Native)
Features
Environmentally Friendly
Tape Technology
LTO-2
Tape Length
1998.03 ft
Compressed Storage Capacity
400 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LTX200G/4
Zoro #
G110773891
UPC #
27242634466
Country of Origin
China

Dimensions

Tape Length
1998.03 ft

Details

Item
Data Cartridge
Storage Capacity
400 GB (Compressed); 200 GB (Native)
Features
Environmentally Friendly
Tape Technology
LTO-2
Compressed Storage Capacity
400 GB
Native Storage Capacity
200 GB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.