This item is Discontinued.

Sony PlayStation Portal Remote Player -White 1000041319

PlayStation Portal Remote Player -White (Discontinued)

  • Mfr # 1000041319
  • Zoro # G812368999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000041319
Zoro #
G812368999
UPC #
711719579779
Country of Origin
China

Description

PlayStation Portal Remote Player. Play your PS5 console over your home Wi-Fi with console quality controls using PlayStation Portal Remote Player.1 Experience the incredible immersion of DualSense wireless controller features like haptic feedback and adaptive triggers in supported games.4 Put your game collection on PS5 in the palm of your hand- PlayStation Portal Remote Player can play compatible games you have installed on your console2 without needing to play on a TV. 1. PlayStation Portal Remote Player can stream compatible games installed on your PS5 console. PlayStation Portal Remote Player requires broadband internet Wi-Fi with at least 5Mbps for use. For a better play experience, a high-speed connection of at least 15Mbps is recommended. The quality and connectivity of your play experience may vary depending on your network environment. A PS5 console and account for PlayStation Network is required. The PS5 console must be connected to a broadband internet connection, powered on fully or in Rest Mode, and it must be paired with your PlayStation Portal Remote Player. 2. Games that require a VR headset PlayStation VR or PlayStation VR2 or additional peripherals other than a DUALSHOCK 4, DualSense, or DualSense Edge wireless controller are not compatible. Games that must be streamed on PS5 using a PS Plus Premium membership are not compatible. Haptic feedback and adaptive trigger features available when supported by game. 3. Individual game performance will vary based on the specific game being played, and the quality of connectivity in your network environment. 4. Haptic feedback and adaptive trigger features are only available when those features are supported by the game being played.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.