This item is Discontinued.

Sony Sport In-Ear Headphones White, MDRAS210/W MDRAS210/W

Sport In-Ear Headphones White, MDRAS210/W (Discontinued)

  • Mfr # MDRAS210/W
  • Zoro # G7781824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDRAS210/W
Zoro #
G7781824
UPC #
27242900677
Country of Origin
Thailand

Dimensions

Cable Length
3.90 ft

Details

Color
White
Impedance
16 Ohm
Noise Canceling
No
Product Type
Earphone

Description

The SONY brand Sport In-Ear Headphones White, MDRAS210/W have a cable length of 3.90 ft, a color of white, an impedance of 16 Ohm, and no noise canceling. This product type is an earphone.

Restrictions

This item has been restricted from sale in the following states: FL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.