Pro BrightEra VPL-FHZ85 3LCD Projector - 16:10 - Ceiling Mountable - White
- Mfr # VPLFHZ85/W
- Zoro # G015831696
product price:Â
$
10,214.99
/ea
Free Shipping & Returns
Key Features
Width
18.1"
Depth
19.4"
Height
6.7"
Video Signal Standard
HDTV
Projection Method
Front, Ceiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPLFHZ85/W
- Zoro #
- G015831696
- UPC #
- 27242923263
- Country of Origin
- China
Dimensions
- Width
- 18.1"
- Depth
- 19.4"
- Height
- 6.7"
- Maximum Diagonal Image Size
- 50 ft
Details
- Item
- 3LCD Projector
- Video Signal Standard
- HDTV
- Projection Method
- Front, Ceiling
- Operating Power Consumption
- 506 W
- HDMI Inputs
- Yes
- Standard Mode Brightness
- 7300 lm
- USB
- Yes
- Output Scan Format
- 1080p
- Network (RJ-45)
- Yes
- Normal Mode Lamp Life
- 20000 Hour
- Number of Lamps
- 1
- Economy Mode Lamp Life
- 30000 Hour
- Color
- White
- Mount Type
- Ceiling Mountable
- Native Aspect Ratio
- 16:10
- DVI
- Yes
- Graphic Mode
- WUXGA
- Lamp Type
- Laser Diode
- Native Resolution
- 1920 x 1200
Description
SONY VPL-FHZ85 7300-LUMEN WUXGA 3LCD LASER PROJECTOR WHITE - WUXGA 1920 X 120
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.