
XGS 108 WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD
Mfr # XX108Z60ZZPCUS
Zoro # G415718900
product price: $2,900.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
SFP (mini-GBIC)
Support/Service Type
XSTREAM PROTECTION
Encryption Standard
TLS
USB
Yes
Data Link Protocols
HTTPS, HTTP, SMB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX108Z60ZZPCUS
Zoro #
G415718900
UPC #
-
Country of Origin
China
Details
Expansion Slot Type
SFP (mini-GBIC)
Support/Service Type
XSTREAM PROTECTION
Encryption Standard
TLS
USB
Yes
Data Link Protocols
HTTPS, HTTP, SMB
Support/Service Duration
5 Year
Form Factor
Rack-mountable, Desktop
Item
Network Security/Firewall Appliance
Firewall Throughput
12.21-Gbit/s
Number of Ports
6
VPN Throughput
1.01-GB/s
Manageable
Yes
Total Number of Expansion Slots
1
Number of Network (RJ-45) Ports
6
IPS Throughput
312.50-MB/s
Number of SFP Slots
1
Base Unit Connectivity Technology
Wired
Ethernet Technology
2.5 Gigabit Ethernet
Firewall Protection Supported
Threat Protection, Secure IPsec VPN Connectivity, Malware Protection, Application Control, TLS Inspection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.