XGS 108W WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XZ108Z12ZZPCUS

  • Zoro # G415718887


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Support/Service Type
Standard Protection
Total Number of Expansion Slots
1
Manageable
Yes
USB
Yes
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ108Z12ZZPCUS
Zoro #
G415718887
UPC #
-
Country of Origin
China

Details

Support/Service Type
Standard Protection
Total Number of Expansion Slots
1
Manageable
Yes
USB
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of SFP Slots
1
Firewall Protection Supported
Application Control, Malware Protection, Threat Protection, TLS Inspection, Secure IPsec VPN Connectivity
Number of Network (RJ-45) Ports
6
Item
Network Security/Firewall Appliance
Network Band
Dual Band
Base Unit Connectivity Technology
Wired/Wireless
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Rack-mountable, Desktop
Data Link Protocols
SMB, HTTP, HTTPS
Firewall Throughput
12.21-Gbit/s
IPS Throughput
312.50-MB/s
Encryption Standard
TLS
Number of Ports
6
VPN Throughput
1.01-GB/s
Wireless LAN
Yes
Support/Service Duration
1 Year

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.