
XGS 118 WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD
Mfr # XT118Z12ZZPCUS
Zoro # G315718864
product price:Â $1,806.49
/ea
Free Shipping & Returns
Key Features
Firewall Throughput
15.14-Gbit/s
Number of Network (RJ-45) Ports
9
Base Unit Connectivity Technology
Wired
IPS Throughput
437.50-MB/s
Form Factor
Desktop, Rack-mountable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XT118Z12ZZPCUS
Zoro #
G315718864
UPC #
-
Country of Origin
China
Details
Item
Network Security/Firewall Appliance
Firewall Throughput
15.14-Gbit/s
Number of Network (RJ-45) Ports
9
Base Unit Connectivity Technology
Wired
IPS Throughput
437.50-MB/s
Form Factor
Desktop, Rack-mountable
Support/Service Duration
1 Year
USB
Yes
Firewall Protection Supported
Threat Protection, Malware Protection, Secure IPsec VPN Connectivity, TLS Inspection, Application Control
Data Link Protocols
HTTPS, SMB, HTTP
Number of Ports
9
VPN Throughput
1.59-GB/s
Total Number of Expansion Slots
2
Encryption Standard
TLS
Number of SFP Slots
1
Expansion Slot Type
Expansion Slot, SFP
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Type
Standard Protection
Manageable
Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.