XGS 108W WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XZ108Z60ZZPCUS

  • Zoro # G215718919


product price: $2,545.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Support/Service Duration
5 Year
Firewall Protection Supported
Threat Protection, Malware Protection, Application Control, Secure IPsec VPN Connectivity, TLS Inspection
Wireless LAN Standard
IEEE 802.11ax
IPS Throughput
312.50-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ108Z60ZZPCUS
Zoro #
G215718919
UPC #
-
Country of Origin
China

Details

USB
Yes
Support/Service Duration
5 Year
Firewall Protection Supported
Threat Protection, Malware Protection, Application Control, Secure IPsec VPN Connectivity, TLS Inspection
Wireless LAN Standard
IEEE 802.11ax
IPS Throughput
312.50-MB/s
Network Band
Dual Band
Firewall Throughput
12.21-Gbit/s
Encryption Standard
TLS
Base Unit Connectivity Technology
Wired/Wireless
Expansion Slot Type
SFP (mini-GBIC)
Data Link Protocols
HTTP, HTTPS, SMB
Form Factor
Desktop, Rack-mountable
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Type
Standard Protection
Manageable
Yes
Wireless LAN
Yes
Number of Network (RJ-45) Ports
6
Number of Ports
6
Item
Network Security/Firewall Appliance
VPN Throughput
1.01-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.