XGS 108W WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XY108Z12ZZPCUS

  • Zoro # G615718939


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

IPS Throughput
312.50-MB/s
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Desktop, Rack-mountable
Number of Network (RJ-45) Ports
6
VPN Throughput
1.01-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XY108Z12ZZPCUS
Zoro #
G615718939
UPC #
-
Country of Origin
China

Details

IPS Throughput
312.50-MB/s
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Desktop, Rack-mountable
Number of Network (RJ-45) Ports
6
VPN Throughput
1.01-GB/s
Wireless LAN
Yes
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
1
Encryption Standard
TLS
Network Band
Dual Band
Firewall Protection Supported
Secure IPsec VPN Connectivity, Malware Protection, TLS Inspection, Threat Protection, Application Control
Data Link Protocols
SMB, HTTP, HTTPS
Support/Service Type
XSTREAM PROTECTION
Item
Network Security/Firewall Appliance
Support/Service Duration
1 Year
Number of Ports
6
Wireless LAN Standard
IEEE 802.11ax
Firewall Throughput
12.21-Gbit/s
USB
Yes
Manageable
Yes
Number of SFP Slots
1
Base Unit Connectivity Technology
Wired/Wireless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.