XGS 108W WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD

  • Mfr # XY108Z36ZZPCUS

  • Zoro # G415718894


product price: $2,192.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11ax
Total Number of Expansion Slots
1
USB
Yes
Firewall Protection Supported
Threat Protection, Application Control, Malware Protection, TLS Inspection, Secure IPsec VPN Connectivity
IPS Throughput
312.50-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XY108Z36ZZPCUS
Zoro #
G415718894
UPC #
-
Country of Origin
China

Details

Wireless LAN Standard
IEEE 802.11ax
Total Number of Expansion Slots
1
Item
Network Security/Firewall Appliance
USB
Yes
Firewall Protection Supported
Threat Protection, Application Control, Malware Protection, TLS Inspection, Secure IPsec VPN Connectivity
IPS Throughput
312.50-MB/s
Number of Ports
6
Support/Service Duration
3 Year
Encryption Standard
TLS
Wireless LAN
Yes
Firewall Throughput
12.21-Gbit/s
Manageable
Yes
Form Factor
Rack-mountable, Desktop
Base Unit Connectivity Technology
Wired/Wireless
Expansion Slot Type
SFP (mini-GBIC)
Network Band
Dual Band
Support/Service Type
XSTREAM PROTECTION
Number of Network (RJ-45) Ports
6
Data Link Protocols
SMB, HTTPS, HTTP
VPN Throughput
1.01-GB/s
Number of SFP Slots
1
Ethernet Technology
2.5 Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.