XGS 118 WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XT118Z60ZZPCUS

  • Zoro # G615718922


product price: $3,601.99
/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Firewall Throughput
15.14-Gbit/s
Total Number of Expansion Slots
2
Base Unit Connectivity Technology
Wired
Data Link Protocols
HTTP, HTTPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT118Z60ZZPCUS
Zoro #
G615718922
UPC #
-
Country of Origin
China

Dimensions

Width
12.6 in
Height
8.3 in

Details

Firewall Throughput
15.14-Gbit/s
Total Number of Expansion Slots
2
Base Unit Connectivity Technology
Wired
Data Link Protocols
HTTP, HTTPS
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Desktop, Rack-mountable
New Connections Per Second
62650
Firewall Protection Supported
Zero-day Threat Prevention, Content Filtering, Secure IPsec VPN Connectivity, Threat Protection, Deep Packet Inspection (DPI), Advanced Threat Protection, Gateway Antivirus, Remote Access Authentication, Malware Protection, TLS Inspection, Cloud Sandboxing, Application Control
Number of SFP Slots
1
Support/Service Type
Standard Protection
VPN Throughput
1.59-GB/s
Support/Service Duration
5 Year
Manageable
Yes
Functionality
Intrusion Prevention
AI-powered
Yes
Power Consumption
25.50 W
USB
Yes
Expansion Slot Type
SFP, Expansion Slot
IPS Throughput
437.50-MB/s
Encryption Standard
TLS, SSL, TLS 1.3
Number of Network (RJ-45) Ports
9
Number of Ports
9
Item
Network Security/Firewall Appliance

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.