XGS 118 WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XX118Z12ZZPCUS

  • Zoro # G215718865


product price:  $1,716.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Desktop, Rack-mountable
Manageable
Yes
Total Number of Expansion Slots
2
Base Unit Connectivity Technology
Wired
IPS Throughput
437.50-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XX118Z12ZZPCUS
Zoro #
G215718865
UPC #
-
Country of Origin
China

Details

Form Factor
Desktop, Rack-mountable
Manageable
Yes
Total Number of Expansion Slots
2
Base Unit Connectivity Technology
Wired
IPS Throughput
437.50-MB/s
Number of Network (RJ-45) Ports
9
Item
Network Security/Firewall Appliance
Number of Ports
9
VPN Throughput
1.59-GB/s
Firewall Protection Supported
TLS Inspection, Threat Protection, Application Control, Secure IPsec VPN Connectivity, Malware Protection
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Firewall Throughput
15.14-Gbit/s
Encryption Standard
TLS
Data Link Protocols
HTTP, HTTPS, SMB
Support/Service Duration
1 Year
Number of SFP Slots
1
Support/Service Type
Xstream Protection
Expansion Slot Type
Expansion Slot, SFP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.