
XGS 118 WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD
Mfr # XX118Z60ZZPCUS
Zoro # G015718928
product price:Â $5,042.79
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
9
Support/Service Duration
5 Year
Support/Service Type
Xstream Protection
Manageable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XX118Z60ZZPCUS
Zoro #
G015718928
UPC #
-
Country of Origin
China
Details
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
9
Support/Service Duration
5 Year
Support/Service Type
Xstream Protection
Manageable
Yes
USB
Yes
IPS Throughput
437.50-MB/s
Form Factor
Rack-mountable, Desktop
VPN Throughput
1.59-GB/s
Expansion Slot Type
SFP, Expansion Slot
Firewall Protection Supported
Application Control, Threat Protection, TLS Inspection, Malware Protection, Secure IPsec VPN Connectivity
Number of Ports
9
Firewall Throughput
15.14-Gbit/s
Base Unit Connectivity Technology
Wired
Ethernet Technology
2.5 Gigabit Ethernet
Data Link Protocols
HTTP, SMB, HTTPS
Encryption Standard
TLS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.