
XGS 118W WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD
Mfr # XY118Z36ZZPCUS
Zoro # G715718891
product price:Â $3,321.19
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
9
Manageable
Yes
Support/Service Type
XSTREAM PROTECTION
IPS Throughput
437.50-MB/s
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XY118Z36ZZPCUS
Zoro #
G715718891
UPC #
-
Country of Origin
China
Details
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
9
Manageable
Yes
Support/Service Type
XSTREAM PROTECTION
IPS Throughput
437.50-MB/s
Wireless LAN
Yes
Support/Service Duration
3 Year
Firewall Throughput
15.14-Gbit/s
Firewall Protection Supported
Application Control, TLS Inspection, Secure IPsec VPN Connectivity, Threat Protection, Malware Protection
Total Number of Expansion Slots
2
Number of SFP Slots
1
Wireless LAN Standard
IEEE 802.11ax
Base Unit Connectivity Technology
Wired/Wireless
Encryption Standard
TLS
Ethernet Technology
2.5 Gigabit Ethernet
Network Band
Dual Band
Form Factor
Desktop, Rack-mountable
VPN Throughput
1.59-GB/s
Number of Ports
9
Expansion Slot Type
Expansion Slot, SFP
Data Link Protocols
HTTP, SMB, HTTPS
USB
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.