
XGS 128 WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD
Mfr # XX128Z12ZZPCUS
Zoro # G315718901
product price: $2,314.99
/ea
Free Shipping & Returns
Key Features
Firewall Throughput
18.65-Gbit/s
Form Factor
Rack-mountable, Desktop
Support/Service Type
XSTREAM PROTECTION
Base Unit Connectivity Technology
Wired
Data Link Protocols
HTTPS, HTTP, SMB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX128Z12ZZPCUS
Zoro #
G315718901
UPC #
-
Country of Origin
China
Details
Firewall Throughput
18.65-Gbit/s
Form Factor
Rack-mountable, Desktop
Support/Service Type
XSTREAM PROTECTION
Base Unit Connectivity Technology
Wired
Data Link Protocols
HTTPS, HTTP, SMB
Number of SFP Slots
1
Number of Ports
9
Support/Service Duration
1 Year
Item
Network Security/Firewall Appliance
Expansion Slot Type
Expansion Slot, SFP
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
TLS
Firewall Protection Supported
TLS Inspection, Malware Protection, Secure IPsec VPN Connectivity, Application Control, Threat Protection
VPN Throughput
1.84-GB/s
IPS Throughput
581.25-MB/s
USB
Yes
Total Number of Expansion Slots
2
Manageable
Yes
Number of Network (RJ-45) Ports
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.