Zoro Homepage

XGS 128W SECURITY APPLIANCE - US POWER CORD

  • Mfr # XW128Z00ZZPCUS

  • Zoro # G215718933


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Total Number of Expansion Slots
2
Firewall Throughput
18.65-Gbit/s
Form Factor
Rack-mountable, Desktop
Number of Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW128Z00ZZPCUS
Zoro #
G215718933
UPC #
-
Country of Origin
China

Details

Wireless LAN
Yes
Total Number of Expansion Slots
2
Firewall Throughput
18.65-Gbit/s
Form Factor
Rack-mountable, Desktop
Number of Ports
9
Expansion Slot Type
Expansion Slot, SFP
Wireless LAN Standard
IEEE 802.11ax
VPN Throughput
1.84-GB/s
Base Unit Connectivity Technology
Wired/Wireless
Data Link Protocols
HTTP, SMB, HTTPS
USB
Yes
Firewall Protection Supported
Secure IPsec VPN Connectivity, Malware Protection, Application Control, Threat Protection, TLS Inspection
Encryption Standard
TLS
Number of SFP Slots
1
Ethernet Technology
2.5 Gigabit Ethernet
Manageable
Yes
IPS Throughput
581.25-MB/s
Number of Network (RJ-45) Ports
9
Item
Network Security/Firewall Appliance
Network Band
Dual Band

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.