XGS 88 WITH XSTREAM PROTECTION, 3-YEAR - US POWER CORD

  • Mfr # XX88ZZ36ZZPCUS

  • Zoro # G315718888


product price:  $1,776.39
/ea
Free Shipping & Returns

Key Features

Support/Service Type
Xstream Protection
IPS Throughput
250-MB/s
Firewall Throughput
9.67-Gbit/s
Encryption Standard
TLS
Number of Network (RJ-45) Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XX88ZZ36ZZPCUS
Zoro #
G315718888
UPC #
-
Country of Origin
China

Details

Item
Network Security/Firewall Appliance
Support/Service Type
Xstream Protection
IPS Throughput
250-MB/s
Firewall Throughput
9.67-Gbit/s
Encryption Standard
TLS
Number of Network (RJ-45) Ports
4
Form Factor
Rack-mountable, Desktop
Ethernet Technology
2.5 Gigabit Ethernet
Manageable
Yes
Data Link Protocols
SMB, HTTP, HTTPS
Base Unit Connectivity Technology
Wired
Support/Service Duration
3 Year
USB
Yes
VPN Throughput
750-MB/s
Number of Ports
4
Firewall Protection Supported
Application Control, Threat Protection, Secure IPsec VPN Connectivity, TLS Inspection, Malware Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.