
XGS 88W WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD
Mfr # XZ88ZZ12ZZPCUS
Zoro # G115718880
product price:Â $968.99
/ea
Free Shipping & Returns
Key Features
Data Link Protocols
HTTPS, SMB, HTTP
Ethernet Technology
2.5 Gigabit Ethernet
IPS Throughput
250-MB/s
Form Factor
Rack-mountable, Desktop
Base Unit Connectivity Technology
Wired/Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ88ZZ12ZZPCUS
Zoro #
G115718880
UPC #
-
Country of Origin
China
Details
Data Link Protocols
HTTPS, SMB, HTTP
Ethernet Technology
2.5 Gigabit Ethernet
IPS Throughput
250-MB/s
Form Factor
Rack-mountable, Desktop
Base Unit Connectivity Technology
Wired/Wireless
Wireless LAN Standard
IEEE 802.11ax
Support/Service Duration
1 Year
Encryption Standard
TLS
Number of Network (RJ-45) Ports
4
Firewall Throughput
9.67-Gbit/s
Manageable
Yes
Network Band
Dual Band
Item
Network Security/Firewall Appliance
Number of Ports
4
VPN Throughput
750-MB/s
Wireless LAN
Yes
Support/Service Type
Standard Protection
USB
Yes
Firewall Protection Supported
Threat Protection, TLS Inspection, Application Control, Secure IPsec VPN Connectivity, Malware Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.