
XGS 88W WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD
Mfr # XY88ZZ60ZZPCUS
Zoro # G315718895
product price: $2,106.99
/ea
Free Shipping & Returns
Key Features
IPS Throughput
250-MB/s
Wireless LAN Standard
IEEE 802.11ax
Data Link Protocols
SMB, HTTPS, HTTP
Support/Service Duration
5 Year
Encryption Standard
TLS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XY88ZZ60ZZPCUS
Zoro #
G315718895
UPC #
-
Country of Origin
China
Details
IPS Throughput
250-MB/s
Wireless LAN Standard
IEEE 802.11ax
Data Link Protocols
SMB, HTTPS, HTTP
Support/Service Duration
5 Year
Encryption Standard
TLS
USB
Yes
Manageable
Yes
Number of Network (RJ-45) Ports
4
Item
Network Security/Firewall Appliance
Support/Service Type
XSTREAM PROTECTION
Firewall Throughput
9.67-Gbit/s
Firewall Protection Supported
Malware Protection, Secure IPsec VPN Connectivity, Application Control, Threat Protection, TLS Inspection
Network Band
Dual Band
Wireless LAN
Yes
Number of Ports
4
VPN Throughput
750-MB/s
Base Unit Connectivity Technology
Wired/Wireless
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Desktop, Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.