This item is Discontinued.

Soporcel North America Soporcel North America SNAPIO1122F 8.5 x 11 in. 99 Brightness Multipurpose Paper; Bright White PIO1122F

Soporcel North America SNAPIO1122F 8.5 x 11 in. 99 Brightness Multipurpose Paper; Bright White (Discontinued)

  • Mfr # PIO1122F
  • Zoro # G503956900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIO1122F
Zoro #
G503956900
UPC #
802839402242
Country of Origin
Portugal

Description

Features
  • Driven by a great idea: one office - one paper
  • This unique paper is all you need to achieve outstanding results in all your daily printing
  • Premium bright white shade allows reproduction of high-definition images with vivid colors
  • High opacity for improved duplex printing
  • Acid-free for archival-quality
  • This product was made from wood sourced from a certified managed forest
Specifications
  • Color: Bright White
  • Size: 8.5 x 11"
  • Weight: 55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.