This item is Discontinued.

Sorbo Complete Swivel Viper Squeegee  18 Inch 1385A, 2285

Complete Swivel Viper Squeegee 18 Inch (Discontinued)

  • Mfr # 1385A, 2285
  • Zoro # G307389737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1385A, 2285
Zoro #
G307389737
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
3.5 in
Length
17.875 in
Size
18 in

Details

Item
Squeegee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.