
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1387
Zoro #
G107474862
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5 in
Length
55.68 in
Size
8 Foot
Width
1.5 in
Details
Item
Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.