Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sorbo SArm Single Yellow Jacket Washer Sleeve  24 Inch 2776A

SArm Single Yellow Jacket Washer Sleeve 24 Inch (Discontinued)

  • Mfr # 2776A
  • Zoro # G807467997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2776A
Zoro #
G807467997
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
2.75 in
Length
25 in
Size
24 in

Details

Item
Scrubber sleeve
Squeegee Blade Count
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.