Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sorbo Swivel Squeegee Handle  Yellow 1385A

Swivel Squeegee Handle Yellow (Discontinued)

  • Mfr # 1385A
  • Zoro # G607391997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1385A
Zoro #
G607391997
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Squeegee Blade Width
7 In.

Details

Item
Squeegee Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.