This item is Discontinued.

Sorel Women's Winter Boots, 11 Plain Toe, 9 in H, Flint NL1005 016 11

This item is Discontinued.

Sorel

Women's Winter Boots, 11 Plain Toe, 9 in H, Flint (Discontinued)

Mfr # NL1005 016 11
Zoro # G3728269
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NL1005 016 11
Zoro #
G3728269
UPC #
-
Country of Origin
Unknown

Dimensions

Size
11
Height
9 in
Footwear Size
11
Size (PRINT)
11
Overall Height
9 in

Details

Item
Winter Boots
Color
Flint
Gender
Women's
Waterproof
Yes
Upper Material
Leather
Toe Type
Plain
Outsole Material
Rubber
Shank Material
Rubber
Closure Type
Lace Up
Resists
Water
Insulation Type
Felt
Footwear Sole Pattern
Non-Loading Lug
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Material
Nubuck Leather
Insulation Technology
Felt
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
All-Leather Upper
Yes

Description

Winter Boots, Color Flint, Gender Women's, Size 11, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 9 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.