Zoro Homepage

Decontaminant, Aerosol Spray Can, Fresh, 24 PK

  • Mfr # SRDBOV-3

  • Zoro # G514644537


product price: $740.99
/pk 24, $30.87/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray Can
Fragrance
Fresh
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Decontaminant
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDBOV-3
Zoro #
G514644537
UPC #
850045011161
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Container Type
Aerosol Spray Can
Fragrance
Fresh
Item
Decontaminant
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Decontaminant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Wet Contact Time
1 min
VOC Content
0 %
Net Weight
4 oz
Rinse Required
Yes
Surfaces for Use On
Hard Non-Porous, Soft Non-Porous
NSF Rating
Not Rated
EPA Registered
No
Targeted Pathogens
Fentanyl, Xylazine and Heroin

Description

Decontaminant, Primary Chemical Sodium Chlorite, Container Type Aerosol Spray Can, Container Size 4 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Soft Non-Porous, Standards Not Applicable, Wet Contact Time 1 min, Targeted Pathogens Fentanyl, Xylazine and Heroin, Product Series SoRite(R) DECON, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.