Zoro Homepage

Decontaminant, Packet, Fresh, 500 PK

  • Mfr # SRDWP-TOW

  • Zoro # G714644535


product price: $2,388.99
/pk 500, $4.78/ea
Free Shipping & Returns

Key Features

Container Type
Packet
Fragrance
Fresh
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Decontaminant
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDWP-TOW
Zoro #
G714644535
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 ct

Details

Container Type
Packet
Fragrance
Fresh
Item
Decontaminant
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Decontaminant
Recommended Dilution
Ready to Use
Cleaner Form
Wipes
VOC Content
0 %
Net Weight
1 oz
Wet Contact Time
1 min
Rinse Required
Yes
NSF Rating
Not Rated
EPA Registered
No
Targeted Pathogens
Fentanyl, Xylazine and Heroin
Surfaces for Use On
Hard Non-Porous, Soft Non-Porous

Description

Decontaminant, Primary Chemical Sodium Chlorite, Container Type Packet, Container Size 100 ct, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Wipes, Surfaces for Use On Hard Non-Porous, Soft Non-Porous, Standards Not Applicable, Wet Contact Time 1 min, Targeted Pathogens Fentanyl, Xylazine and Heroin, Product Series SoRite(R) DECON, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.