Zoro Homepage

Decontaminant, Trigger Spray Bottle, Fresh, 6 PK

  • Mfr # SRD-32

  • Zoro # G214644592


product price: $221.99
/pk 6, $37.00/ea
Free Shipping & Returns

Key Features

Container Type
Trigger Spray Bottle
Fragrance
Fresh
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Decontaminant
Net Weight
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD-32
Zoro #
G214644592
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Container Type
Trigger Spray Bottle
Fragrance
Fresh
Item
Decontaminant
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Decontaminant
Net Weight
32 oz
Recommended Dilution
Ready to Use
VOC Content
0 %
Wet Contact Time
1 min
Cleaner Form
Liquid
Targeted Pathogens
Fentanyl, Xylazine and Heroin
NSF Rating
Not Rated
EPA Registered
No
Surfaces for Use On
Hard Non-Porous, Soft Non-Porous
Rinse Required
Yes

Description

Disinfectant Cleaner, Primary Chemical Sodium Chlorite, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Soft Non-Porous, Standards Not Applicable, Wet Contact Time 1 min, Product Series SoRite(R) DECON, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No, EPA Registration Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.