Zoro Homepage

Disinfectant Cleaner, Aerosol Spray Can, Fresh, 24 PK

  • Mfr # SRHBOV-3

  • Zoro # G514644520


product price: $255.99
/pk 24, $10.67/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray Can
Fragrance
Fresh
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Disinfectant
Net Weight
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRHBOV-3
Zoro #
G514644520
UPC #
850045011215
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Container Type
Aerosol Spray Can
Fragrance
Fresh
Item
Disinfectant Cleaner
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Disinfectant
Net Weight
4 oz
VOC Content
0 %
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Standards
EPA Registered
Rinse Required
Yes
EPA Registration Number
91603-3
EPA Registered
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Non-Porous, Soft Non-Porous
Targeted Pathogens
Aspergillus Niger, ATCC, Hepatitis B, Hepatitis C, HIV Type 1, Influenza B, Listeria Monocytogenes, Murine Norovirus, Pseudomonas Aeruginosa, Respiratory Syncytial Virus, Stachybotrys Chartarum, Staphylococcus Aureus, Streptococcus Pneumoniae, Swine Influenza A

Description

Disinfectant Cleaner, Primary Chemical Sodium Chlorite, Container Type Aerosol Spray Can, Container Size 3 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Soft Non-Porous, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.