
Disinfectant Cleaner, Jug, Fresh, 4 PK
Mfr # SRH-128
Zoro # G614644581
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Fragrance
Fresh
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Disinfectant
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRH-128
Zoro #
G614644581
UPC #
850045011000
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Fragrance
Fresh
Item
Disinfectant Cleaner
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Disinfectant
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Net Weight
128 oz
Standards
EPA Registered
VOC Content
0 %
Rinse Required
Yes
Surfaces for Use On
Hard Non-Porous, Soft Non-Porous
NSF Rating
Not Rated
EPA Registered
Yes
EPA Registration Number
91603-3
Targeted Pathogens
Aspergillus Niger, ATCC, Hepatitis B, Hepatitis C, HIV Type 1, Influenza B, Listeria Monocytogenes, Murine Norovirus, Pseudomonas Aeruginosa, Respiratory Syncytial Virus, Stachybotrys Chartarum, Staphylococcus Aureus, Streptococcus Pneumoniae, Swine Influenza A
Description
Disinfectant Cleaner, Primary Chemical Sodium Chlorite, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Soft Non-Porous, Standards EPA Registered
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.