
Disinfectant Cleaner, Trigger Spray Bottle, Fresh, 6 PK
Mfr # SRH-32
Zoro # G414644507
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
Key Features
Container Type
Trigger Spray Bottle
Fragrance
Fresh
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Disinfectant
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRH-32
Zoro #
G414644507
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Container Type
Trigger Spray Bottle
Fragrance
Fresh
Item
Disinfectant Cleaner
Primary Chemical
Sodium Chlorite
Cleaner Chemical Product Grouping
Disinfectant
Recommended Dilution
Ready to Use
Standards
EPA Registered
VOC Content
0 %
Cleaner Form
Liquid
Net Weight
32 oz
NSF Rating
Not Rated
Targeted Pathogens
Aspergillus Niger, Hepatitis, Influenza, Listeria, Pseudomonas Aeruginosa, Respiratory Syncytial Virus, Stachybotrys Chartarum, Staphylococcus Aureus, Streptococcus Pneumoniae
Rinse Required
Yes
EPA Registration Number
91603-3
Surfaces for Use On
Hard Non-Porous, Soft Non-Porous
EPA Registered
Yes
Description
Disinfectant Cleaner, Primary Chemical Sodium Chlorite, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Soft Non-Porous, Standards EPA Registered
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.