Shop SOROC
See all product information
Create Account
26''x48 in Black Poly Sport Snow Sled
- Mfr # SS-2648
- Zoro # G421880455
product price:Â
$
70.95
/ea
Key Features
Color
Black
Length
48 in
Width
26 in
Thickness
0.25 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-2648
- Zoro #
- G421880455
- UPC #
- 834895001060
- Country of Origin
- United States
- Color
- Black
- Material
- Poly
- Capacity
- 5.8 Cu. Ft./43 Gal.
Dimensions
- Length
- 48 in
- Width
- 26 in
- Thickness
- 0.25 in
- Height
- 10 in
Description
Professional grade poly sport sled has molded in 2 Ft. x 4 Ft. pockets that are spaced to support standard 5-gallon buckets and may be used for load balancing or custom projects. Easily pulled by hand on grass sand or snow. Can be used as a utility sled mortar box game drag gear hauler firewood sled decoy sled and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.